Motion
16429 VERSAFLO PLUG W-1279-2 1/4"BODY SIZE 1/4"MPT INDUSTRIAL INTERCHANGE

3M
16429 VERSAFLO PLUG W-1279-2 1/4"BODY SIZE 1/4"MPT INDUSTRIAL INTERCHANGE

3M™ Versaflo™ Plug W-1279-2, 1/4 in Body Size, 1/4 in MPT, Industrial Interchange 2 EA/Case
Mi Item #02637144
MFR #16429 VERSAFLO PLUG W-1279-2 1/4"BODY SIZE 1/4"MPT INDUSTRIAL INTERCHANGE
Price$23.09/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16429 VERSAFLO PLUG W-1279-2 1/4"BODY SIZE 1/4"MPT INDUSTRIAL INTERCHANGE

3M™ Versaflo™ Plug W-1279-2, 1/4 in Body Size, 1/4 in MPT, Industrial Interchange 2 EA/Case
Mi Item #02637144
MFR #16429 VERSAFLO PLUG W-1279-2 1/4"BODY SIZE 1/4"MPT INDUSTRIAL INTERCHANGE

Mfr description
16429 VERSAFLO PLUG W-1279-2 1/4"BODY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial interchange standard fitting used for air control valves.
  • 1/4 inch MPT high pressure plug made of steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.09/pr

Specifications

Dimensions

  • Overall Length
    1 in
  • Thread Size
    1/4 MPT in
  • Weight
    0.064 lb

Details

  • Color
    Metal
  • Comp
    Air control valves
  • Connection Type
    Hansen
  • Manufacturer Upc Number
    00051138164294
  • Material
    Steel
  • Product Types
    Plug
  • Series/System Compatibility
    Whitecap
  • System Type
    Versaflo™ AP-600 Portable Panels
  • Type
    Plug
  • UPC_NO
    00051138164294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)