Motion
16568 SOCKET W-1449-2 1/4"BODY SIZE 3/8"MPT INDUSTRIAL INTERCHANGE

3M
16568 SOCKET W-1449-2 1/4"BODY SIZE 3/8"MPT INDUSTRIAL INTERCHANGE

3M™ Socket W-1449-2, 1/4 in Body Size, 3/8 in MPT, Industrial Interchange, 2/Case
MI ITEM #02637145
MFR #16568 SOCKET W-1449-2 1/4"BODY SIZE 3/8"MPT INDUSTRIAL INTERCHANGE
Price$73.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16568 SOCKET W-1449-2 1/4"BODY SIZE 3/8"MPT INDUSTRIAL INTERCHANGE

3M™ Socket W-1449-2, 1/4 in Body Size, 3/8 in MPT, Industrial Interchange, 2/Case
MI ITEM #02637145
MFR #16568 SOCKET W-1449-2 1/4"BODY SIZE 3/8"MPT INDUSTRIAL INTERCHANGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.32/each

Specifications

Dimensions

  • Overall Length
    1 in
  • Thread Size
    3/8 MPT in
  • Weight
    0.209 lb

Details

  • Color
    Brass
  • Comp
    3M W-2806 Filtration Panel
  • Connection Type
    Hansen
  • Manufacturer Stock Number
    78805232226
  • Manufacturer Upc Number
    50051138165685
  • Material
    Brass
  • Part Number Compatibility
    W-2806
  • Pressure Type
    High Pressure
  • Product Types
    Socket
  • Series/System Compatibility
    Supplied Air
  • System Type
    W-Series Fixed Panels
  • Type
    Socket
  • UPC_NO
    50051138165685

Overview

Mfr description
16568 SOCKET W-1449-2 1/4"BODY SIZE
  • For industrial/occupational use only. Not for consumer sale or use.
  • A high pressure, 3/8 inch MPT twist lock fitting that is used on the 3M™ Compressed Air Filter and Regulator Panel W-2806.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought