Motion
17596 CHEMICAL SORBENT MINI-BOOM P-200

3M
17596 CHEMICAL SORBENT MINI-BOOM P-200

3M™ Chemical Sorbent Mini-Boom P-200, 76 mm x 1,200 mm, 12 ea/Case
MI ITEM #02637152
MFR #17596 CHEMICAL SORBENT MINI-BOOM P-200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17596 CHEMICAL SORBENT MINI-BOOM P-200

3M™ Chemical Sorbent Mini-Boom P-200, 76 mm x 1,200 mm, 12 ea/Case
MI ITEM #02637152
MFR #17596 CHEMICAL SORBENT MINI-BOOM P-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
17596 CHEMICAL SORBENT MINI-BOOM P-200
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Chemical/Hazmat
  • Absorbent Capacity Per Package
    12 gal (US)
  • Dimensions
    3" x 4 ft
  • Length
    4 ft
  • Width
    3 in
  • Color
    Yellow
  • Package Quantity
    12
  • Manufacturer Stock Number
    7000001909
  • Manufacturer Upc Number
    50051138175967
  • UPC_NO
    50051138175967
  • Weight
    1 lb
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text