Motion
17597 CHEMICAL SORBENT PILLOW P-300

3M
17597 CHEMICAL SORBENT PILLOW P-300

3M™ Chemical Sorbent Pillow P-300, 16 Each/Case
MI ITEM #02637153
MFR #17597 CHEMICAL SORBENT PILLOW P-300
Price$26.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17597 CHEMICAL SORBENT PILLOW P-300

3M™ Chemical Sorbent Pillow P-300, 16 Each/Case
MI ITEM #02637153
MFR #17597 CHEMICAL SORBENT PILLOW P-300

Mfr description
17597 CHEMICAL SORBENT PILLOW P-300
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use on most aggressive (hazardous) and non-aggressive liquids.
  • Pillows are designed with a scrim that encases particulate Sorbent material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.45/each

Specifications

Dimensions

  • Dimensions
    15 x 7 in
  • Length
    15 in
  • Width
    7 in

Details

  • Absorbent Capacity Per Package
    8 gal (US)
  • Application
    Chemical/Hazmat
  • Color
    White
  • Fluids Absorbed
    Acids, Oils
  • Manufacturer Upc Number
    50051138175974
  • Outer Material
    Scrim
  • Package Quantity
    16
  • UPC_NO
    50051138175974

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)