Motion
21327 VERSAFLO PLUG W-3251-2 1/2"BODY SIZE 1/4"MPT SCHRADER

3M
21327 VERSAFLO PLUG W-3251-2 1/2"BODY SIZE 1/4"MPT SCHRADER

3M™ Versaflo™ Plug W-3251-2, 1/2 in Body Size, 1/4 in MPT, Schrader 2 EA/Case
MI ITEM #02637167
MFR #21327 VERSAFLO PLUG W-3251-2 1/2"BODY SIZE 1/4"MPT SCHRADER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21327 VERSAFLO PLUG W-3251-2 1/2"BODY SIZE 1/4"MPT SCHRADER

3M™ Versaflo™ Plug W-3251-2, 1/2 in Body Size, 1/4 in MPT, Schrader 2 EA/Case
MI ITEM #02637167
MFR #21327 VERSAFLO PLUG W-3251-2 1/2"BODY SIZE 1/4"MPT SCHRADER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    1/4 MPT in
  • Weight
    0.101 lb

Details

  • Color
    Metal
  • Connection Type
    Schrader
  • Manufacturer Stock Number
    78805233265
  • Manufacturer Upc Number
    00051138213275
  • Material
    Steel
  • Part Number Compatibility
    W-3020, W-3195
  • Pressure Type
    Low Pressure
  • Product Types
    Plug
  • Series/System Compatibility
    Whitecap
  • System Type
    Versaflo™ AP-600 Portable Panels
  • Type
    Plug
  • UPC_NO
    00051138213275
  • Valve Type
    Air Regulating Valve

Overview

Mfr description
21327 VERSAFLO PLUG W-3251-2 1/2"BODY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used on the 3M™ Connector W-3195.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought