Specifications
Details
- ColorBlack
- Facepiece Type CompFull Face
- Manufacturer Upc Number50051138213416
- MaterialSilicone
- Series Compatibility7000, 7800S
- TypeNose Cup Assembly
- UPC_NO50051138213416
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)