Motion
21467 PLUG W-3080-2 1/4"BODY SIZE 1/4"FPT

3M
21467 PLUG W-3080-2 1/4"BODY SIZE 1/4"FPT

3M™ Plug W-3080-2, 1/4 in Body Size, 1/4 in FPT, Industrial Interchange 2/Case
Mi Item #02637181
MFR #21467 PLUG W-3080-2 1/4"BODY SIZE 1/4"FPT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21467 PLUG W-3080-2 1/4"BODY SIZE 1/4"FPT

3M™ Plug W-3080-2, 1/4 in Body Size, 1/4 in FPT, Industrial Interchange 2/Case
Mi Item #02637181
MFR #21467 PLUG W-3080-2 1/4"BODY SIZE 1/4"FPT

Mfr description
21467 PLUG W-3080-2 1/4"BODY SIZE
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use with 3M™ Whitecap Helmets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1 in
  • Thread Size
    1/4 FPT in

Details

  • Color
    Metal
  • Connection Type
    Hansen
  • Manufacturer Upc Number
    50051138214673
  • Material
    Steel
  • Pressure Type
    High Pressure
  • Product Types
    Plug
  • Series/System Compatibility
    Whitecap
  • System Type
    W-Series Fixed Panels
  • Type
    Plug
  • UPC_NO
    50051138214673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)