Motion
21478 SOCKET W-3182-2 1/4"BODY SIZE 3/8"MPT SCHRADER

3M
21478 SOCKET W-3182-2 1/4"BODY SIZE 3/8"MPT SCHRADER

3M™ Socket W-3182-2, 1/4 in Body Size, 3/8 in MPT, Schrader 2/Case
MI ITEM #02637182
MFR #21478 SOCKET W-3182-2 1/4"BODY SIZE 3/8"MPT SCHRADER
Price$164.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21478 SOCKET W-3182-2 1/4"BODY SIZE 3/8"MPT SCHRADER

3M™ Socket W-3182-2, 1/4 in Body Size, 3/8 in MPT, Schrader 2/Case
MI ITEM #02637182
MFR #21478 SOCKET W-3182-2 1/4"BODY SIZE 3/8"MPT SCHRADER

Mfr description
21478 SOCKET W-3182-2 1/4"BODY SIZE
  • For industrial/occupational use only. Not for consumer sale or use.
  • A high pressure, 3/8 inch MPT twist lock fitting that is used on the 3M™ Compressed Air Filter and Regulator Panel W-2806
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.41/each

Specifications

Dimensions

  • Overall Length
    1 in
  • Thread Size
    3/8 MPT in
  • Weight
    0.257 lb

Details

  • Color
    Brass
  • Comp
    3M W-2806 Filtration Panel
  • Connection Type
    Schrader
  • Manufacturer Upc Number
    50051138214789
  • Part Number Compatibility
    W-2806
  • Product Types
    Socket
  • Series/System Compatibility
    Supplied Air
  • System Type
    W-Series Fixed Panels
  • Type
    Socket
  • UPC_NO
    50051138214789

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)