Motion
21479 SCHRADER PLUG W-3183-2 1/4"BODY SIZE 1/4"FPT SCHRADER

3M
21479 SCHRADER PLUG W-3183-2 1/4"BODY SIZE 1/4"FPT SCHRADER

3M™ Schrader Plug W-3183-2, 1/4 in Body Size, 1/4 in FPT, Schrader 2 Plugs/Pkg
MI ITEM #02637183
MFR #21479 SCHRADER PLUG W-3183-2 1/4"BODY SIZE 1/4"FPT SCHRADER
Price$191.23/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21479 SCHRADER PLUG W-3183-2 1/4"BODY SIZE 1/4"FPT SCHRADER

3M™ Schrader Plug W-3183-2, 1/4 in Body Size, 1/4 in FPT, Schrader 2 Plugs/Pkg
MI ITEM #02637183
MFR #21479 SCHRADER PLUG W-3183-2 1/4"BODY SIZE 1/4"FPT SCHRADER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$191.23/pk

Specifications

Dimensions

  • Overall Length
    1 in
  • Thread Size
    1/4 FPT in

Details

  • Color
    Metal
  • Connection Type
    Schrader
  • Manufacturer Stock Number
    78805232168
  • Manufacturer Upc Number
    00051138214791
  • Material
    Steel
  • Part Number Compatibility
    W-2929, W-9435
  • Product Types
    Plug
  • Series/System Compatibility
    Whitecap
  • System Type
    MST Portable and Fixed Panels
  • Type
    Plug
  • UPC_NO
    00051138214791

Overview

Mfr description
21479 SCHRADER PLUG W-3183-2 1/4"BODY
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use with 3M™ Whitecap Helmets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought