Motion
21480 SOCKET W-3184-2 1/4"BODY SIZE 1/4"FPT INDUSTRIAL INTERCHANGE

3M
21480 SOCKET W-3184-2 1/4"BODY SIZE 1/4"FPT INDUSTRIAL INTERCHANGE

3M™ Socket W-3184-2, 1/4 in Body Size, 1/4 in FPT, Industrial Interchange 2 EA/Case
MI ITEM #02637184
MFR #21480 SOCKET W-3184-2 1/4"BODY SIZE 1/4"FPT INDUSTRIAL INTERCHANGE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21480 SOCKET W-3184-2 1/4"BODY SIZE 1/4"FPT INDUSTRIAL INTERCHANGE

3M™ Socket W-3184-2, 1/4 in Body Size, 1/4 in FPT, Industrial Interchange 2 EA/Case
MI ITEM #02637184
MFR #21480 SOCKET W-3184-2 1/4"BODY SIZE 1/4"FPT INDUSTRIAL INTERCHANGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21480 SOCKET W-3184-2 1/4"BODY SIZE
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use with 3M™ Whitecap Helmets

Specifications

  • System Type
    W-Series Fixed Panels
  • Type
    Socket
  • Series/System Compatibility
    Whitecap
  • Part Number Compatibility
    W-2929, W-9435
  • Connection Type
    Hansen
  • Thread Size
    1/4 FPT in
  • Material
    Brass
  • Color
    Brass
  • Weight
    0.212 lb
  • Overall Length
    1 in
  • Pressure Type
    High Pressure
  • Product Types
    Socket
  • Manufacturer Upc Number
    50051138214802
  • UPC_NO
    50051138214802

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text