Motion
21481 SOCKET W-3185-2 1/4"BODY SIZE 1/4"FPT SCHRADER

3M
21481 SOCKET W-3185-2 1/4"BODY SIZE 1/4"FPT SCHRADER

3M™ Socket W-3185-2, 1/4 in Body Size, 1/4 in FPT, Schrader 2/Case
MI ITEM #02637185
MFR #21481 SOCKET W-3185-2 1/4"BODY SIZE 1/4"FPT SCHRADER
Price$171.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21481 SOCKET W-3185-2 1/4"BODY SIZE 1/4"FPT SCHRADER

3M™ Socket W-3185-2, 1/4 in Body Size, 1/4 in FPT, Schrader 2/Case
MI ITEM #02637185
MFR #21481 SOCKET W-3185-2 1/4"BODY SIZE 1/4"FPT SCHRADER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$171.11/each

Specifications

Dimensions

  • Overall Length
    1 in
  • Thread Size
    1/4 FPT in
  • Weight
    0.257 lb

Details

  • Color
    Brass
  • Connection Type
    Schrader
  • Manufacturer Stock Number
    78805232184
  • Manufacturer Upc Number
    50051138214819
  • Material
    Brass, Steel
  • Part Number Compatibility
    W-2929, W-9435
  • Product Types
    Socket
  • Series/System Compatibility
    Whitecap
  • System Type
    MST Portable and Fixed Panels
  • Type
    Socket
  • UPC_NO
    50051138214819

Overview

Mfr description
21481 SOCKET W-3185-2 1/4"BODY SIZE
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use with 3M™ Whitecap Helmets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought