Motion
21482 VERSAFLO PLUG W-3186-2 1/4"BODY SIZE 1/4"MPT SCHRADER

3M
21482 VERSAFLO PLUG W-3186-2 1/4"BODY SIZE 1/4"MPT SCHRADER

3M™ Versaflo™ Plug W-3186-2, 1/4 in Body Size, 1/4 in MPT Schrader, 2 ea/Case
Mi Item #02637186
MFR #21482 VERSAFLO PLUG W-3186-2 1/4"BODY SIZE 1/4"MPT SCHRADER
Price$27.79/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21482 VERSAFLO PLUG W-3186-2 1/4"BODY SIZE 1/4"MPT SCHRADER

3M™ Versaflo™ Plug W-3186-2, 1/4 in Body Size, 1/4 in MPT Schrader, 2 ea/Case
Mi Item #02637186
MFR #21482 VERSAFLO PLUG W-3186-2 1/4"BODY SIZE 1/4"MPT SCHRADER

Mfr description
21482 VERSAFLO PLUG W-3186-2 1/4"BODY
  • For industrial/occupational use only. Not for consumer sale or use.
  • 1/4 inch MPT steel fitting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.79/bg

Specifications

Dimensions

  • Overall Length
    1 in
  • Thread Size
    1/4 MPT in
  • Weight
    0.066 lb

Details

  • Color
    Metal
  • Connection Type
    Schrader
  • Manufacturer Upc Number
    50051138214826
  • Material
    Steel
  • Product Types
    Plug
  • Series/System Compatibility
    Whitecap
  • System Type
    W-Series Fixed Panels
  • Type
    Plug
  • UPC_NO
    50051138214826
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)