Motion
21493 VERSAFLO PLUG W-3252-2 3/8"BODY SIZE 1/4"MPT INDUSTRIAL INTERCHANGE

3M
21493 VERSAFLO PLUG W-3252-2 3/8"BODY SIZE 1/4"MPT INDUSTRIAL INTERCHANGE

3M™ Versaflo™ Plug W-3252-2, 3/8 in Body Size, 1/4 in MPT, Industrial Interchange, 2 ea/Case
Mi Item #02637190
MFR #21493 VERSAFLO PLUG W-3252-2 3/8"BODY SIZE 1/4"MPT INDUSTRIAL INTERCHANGE
Price$77.36/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21493 VERSAFLO PLUG W-3252-2 3/8"BODY SIZE 1/4"MPT INDUSTRIAL INTERCHANGE

3M™ Versaflo™ Plug W-3252-2, 3/8 in Body Size, 1/4 in MPT, Industrial Interchange, 2 ea/Case
Mi Item #02637190
MFR #21493 VERSAFLO PLUG W-3252-2 3/8"BODY SIZE 1/4"MPT INDUSTRIAL INTERCHANGE

Mfr description
21493 VERSAFLO PLUG W-3252-2 3/8"BODY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used with the 3M™ Connector W-3195.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.36/pk

Specifications

Dimensions

  • Overall Length
    3 in
  • Thread Size
    1/4 MPT in
  • Weight
    0.372 lb

Details

  • Color
    Metal
  • Connection Type
    Industrial Interchange Fittings
  • Manufacturer Upc Number
    00051138214937
  • Material
    Steel
  • Part Number Compatibility
    W-3020, W-3195
  • Pressure Type
    Low Pressure
  • Product Types
    Plug
  • Series/System Compatibility
    Whitecap
  • System Type
    MST Portable and Fixed Panels
  • Type
    Plug
  • UPC_NO
    00051138214937
  • Valve Type
    Air Regulating Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)