Motion
21531 MAINTENANCE SORBENT PILLOW M-PL715 ENVIRONMENTAL SAFETY PRODUCT HIGH

3M
21531 MAINTENANCE SORBENT PILLOW M-PL715 ENVIRONMENTAL SAFETY PRODUCT HIGH

3M™ Maintenance Sorbent Pillows M-30, M-PL715, 177 mm x 380 mm, 16 ea/Case
Mi Item #02637199
MFR #21531 MAINTENANCE SORBENT PILLOW M-PL715 ENVIRONMENTAL SAFETY PRODUCT HIGH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21531 MAINTENANCE SORBENT PILLOW M-PL715 ENVIRONMENTAL SAFETY PRODUCT HIGH

3M™ Maintenance Sorbent Pillows M-30, M-PL715, 177 mm x 380 mm, 16 ea/Case
Mi Item #02637199
MFR #21531 MAINTENANCE SORBENT PILLOW M-PL715 ENVIRONMENTAL SAFETY PRODUCT HIGH

Mfr description
21531 MAINTENANCE SORBENT PILLOW M-PL715
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use on most non-aggressive liquids.
  • Pillows are designed with a scrim that encases particulate Sorbent material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    15 x 7 in
  • Length
    15 in
  • Width
    7 in

Details

  • Absorbent Capacity Per Package
    8 gal (US)
  • Application
    Universal
  • Color
    White
  • Fluids Absorbed
    Non-Agressive Liquids
  • Manufacturer Upc Number
    50051138215311
  • Outer Material
    Scrim
  • Package Quantity
    16
  • UPC_NO
    50051138215311

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)