Overview
Mfr description
21555 SHROUD 7915-5/7915-5-AM ACCESSORY
- For industrial/occupational use only. Not for consumer sale or use.
- Shroud protects head and shoulders from dust and debris
- Recommended for use with 3M Full Facepieces 7000 Series (sold separately)
- Lightweight material offers comfort
- Recommended for paint and other spray applications
- Approved 3M respiratory protection accessory
Specifications
- TypeShroud
- Facepiece Type CompFull Face
- Product Line6000 Series, 7000 Series
- ColorWhite
- Part Number Compatibility7800S
- Series Compatibility3M 6000 Series Full Facepiece, 3M 7000 Series Full Facepiece
- Manufacturer Upc Number50051138215557
- UPC_NO50051138215557
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data