Motion
5201

3M
5201

Half Facepiece Disposable Respirator - Medium
Mi Item #02637207
MFR #5201
Price$39.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5201

Half Facepiece Disposable Respirator - Medium
Mi Item #02637207
MFR #5201

Mfr description
21571 HALF FACEPIECE DISP RESPIRATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • NIOSH approved against certain organic vapors
  • Use in a variety of workplace applications, including petrochemical, chemical manufacturing, construction, transportation and electronics
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.96/each

Specifications

Dimensions

  • Size
    Medium

Details

  • Case Quantity
    12
  • Includes
    Organic Vapor Cartridge
  • Manufacturer Stock Number
    70070314466
  • Manufacturer Upc Number
    50051138215717
  • Other Comfort Design Features
    And More, Chemical Manufacturing, Construction, Electronics, For Workplace/Occupational Use Only, Including Petrochemical, Niosh-Approved Against Certain Organic Vapors (Black Label), Recommended For Use In A Variety Of Workplace Applications, This Respirator Can Be Worn With Additional Personal Protective Equipment (Ppe), This Respiratory Protection System Is Not For Use In Environments That Are Immediately Dangerous To Life Or Health (Idlh), Transportation
  • Standards Met
    NIOSH Approved
  • Type
    Half Facepiece Disposable Respirator
  • UPC_NO
    50051138215717
  • Valve Type
    Exhalation Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)