Motion
21573

3M
21573

Half Mask Respirator - Filter Not Included, Size: Medium
Mi Item #02637208
MFR #21573
Price$44.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21573

Half Mask Respirator - Filter Not Included, Size: Medium
Mi Item #02637208
MFR #21573

Mfr description
21573 HALF FACEPIECE DISP RESPIRATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • NIOSH approved for respiratory protection against certain organic vapors and acid gases
  • Lightweight well-balanced design enhances comfor
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.24/each

Specifications

Dimensions

  • Size
    Medium

Details

  • Connection Type
    Permanent
  • Facepiece Material
    Thermoplastic Elastomer
  • Filter Type
    Filter Not Included
  • Includes
    Organic Vapor
  • Manufacturer Upc Number
    50051138215731
  • Standards Met
    NIOSH Approved
  • Suspension
    4-Point
  • Type
    Half Facepiece Disposable Respirator
  • UPC_NO
    50051138215731
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)