Motion
5301

3M
5301

Half Facepiece Disposable Respirator - Large
MI ITEM #02637209
MFR #5301
Price$47.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5301

Half Facepiece Disposable Respirator - Large
MI ITEM #02637209
MFR #5301

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$47.95/each

Specifications

Dimensions

  • Size
    Large

Details

  • Case Quantity
    12
  • Includes
    Organic Vapor Cartridge
  • Manufacturer Stock Number
    70070314524
  • Manufacturer Upc Number
    50051138215779
  • Other Comfort Design Features
    And More, Chemical Manufacturing, Construction, Electronics, For Workplace/Occupational Use Only, Including Petrochemical, Niosh-Approved Against Certain Organic Vapors (Black Label), Recommended For Use In A Variety Of Workplace Applications, This Respirator Can Be Worn With Additional Personal Protective Equipment (Ppe), This Respiratory Protection System Is Not For Use In Environments That Are Immediately Dangerous To Life Or Health (Idlh), Transportation
  • Standards Met
    NIOSH Approved
  • Type
    Limited-Use Half Mask Respirator
  • UPC_NO
    50051138215779
  • Valve Type
    Exhalation Valve

Overview

Mfr description
21577 HALF FACEPIECE DISP RESPIRATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • NIOSH approved against certain organic vapors
  • Use in a variety of workplace applications, including petrochemical, chemical manufacturing, construction, transportation and electronics
  • Ideal for intermittent use IMPORTANT: All 3M products must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought