Motion
7010330152 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 863198, 63

3M
7010330152 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 863198, 63

Standard Abrasives™ Quick Change TR A/O Unitized Wheel 863198, 631 3 in x 1/4 in, 10 per case
MI ITEM #02637214
MFR #7010330152 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 863198, 63
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330152 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 863198, 63

Standard Abrasives™ Quick Change TR A/O Unitized Wheel 863198, 631 3 in x 1/4 in, 10 per case
MI ITEM #02637214
MFR #7010330152 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 863198, 63

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010330152 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft/Medium density wheel blends surfaces to a nice finish
  • Increased edge durability over the 500 Series offers better cut and adds life for light deburring and blending applications
  • Aluminum oxide mineral is a good match for ferrous and non-ferrous metals, including aluminum
  • Open web is load resistant, contributing to longer abrasive service life
  • Easy fastening and swapping of TR style quick change disc enhances tool efficiency and worker productivity

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115352263
  • UPC_NO
    00051115352263
  • Overall Diameter
    3 in
  • Overall Width
    0.25 in
  • Long Description
    The 7010330152 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 863198, 631 is a Face Shield Frame Gasket Kit made with Aluminum Oxide abrasive.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text