Motion
7010330293 STANDARD ABRASIVES S/C UNITIZED WHEEL 890094, 524 12 IN X 1/2 I

3M
7010330293 STANDARD ABRASIVES S/C UNITIZED WHEEL 890094, 524 12 IN X 1/2 I

Standard Abrasives™ S/C Unitized Wheel 890094, 524 12 in x 1/2 in x 1-1/4 in, 1 per case
Mi Item #02637215
MFR #7010330293 STANDARD ABRASIVES S/C UNITIZED WHEEL 890094, 524 12 IN X 1/2 I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330293 STANDARD ABRASIVES S/C UNITIZED WHEEL 890094, 524 12 IN X 1/2 I

Standard Abrasives™ S/C Unitized Wheel 890094, 524 12 in x 1/2 in x 1-1/4 in, 1 per case
Mi Item #02637215
MFR #7010330293 STANDARD ABRASIVES S/C UNITIZED WHEEL 890094, 524 12 IN X 1/2 I

Mfr description
7010330293 STANDARD ABRASIVES S/C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density silicon carbide wheel blends surfaces to a fine finish
  • Soft density offers exceptional conformability which is especially important for applications with close tolerances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    12 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010330293 Standard Abrasives S/C Unitized Wheel 890094 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 12 in wheel diameter and 1/2 in wheel thickness, suitable for surface conditioning.
  • Manufacturer Upc Number
    00051115354533
  • UPC_NO
    00051115354533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)