Motion
21674 ORGANIC VAPOR CART 6001 (PRICED AS INDIVIDUAL, SOLD 2 PER PK)

3M
21674 ORGANIC VAPOR CART 6001 (PRICED AS INDIVIDUAL, SOLD 2 PER PK)

Half & Full Facepiece Cartridge - 60, Organic Vapor, Organic Vapor, Bayonet Connection, Black Color
Mi Item #02637218
MFR #21674 ORGANIC VAPOR CART 6001 (PRICED AS INDIVIDUAL, SOLD 2 PER PK)
Price$15.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21674 ORGANIC VAPOR CART 6001 (PRICED AS INDIVIDUAL, SOLD 2 PER PK)

Half & Full Facepiece Cartridge - 60, Organic Vapor, Organic Vapor, Bayonet Connection, Black Color
Mi Item #02637218
MFR #21674 ORGANIC VAPOR CART 6001 (PRICED AS INDIVIDUAL, SOLD 2 PER PK)

Mfr description
21674 ORGANIC VAPOR CART 6001
  • For industrial/occupational use only. Not for consumer sale or use.
  • NIOSH approved for protection against certain organic vapors
  • Swept-back design allows an enhanced field of view and comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.54/each

Specifications

Dimensions

  • Height
    3.4000 in, 86.40 mm
  • Length
    4.2000 in, 106.70 mm
  • Overall Height
    3.4 in
  • Overall Length
    4.2 in
  • Package Size
    60
  • Weight
    0.236 lb

Details

  • Additional Details
    Contaminant Type: Certain Organic Vapors | Connection Type: Bayonet | Color: Black | Package Quantity: 60
  • Application
    Organic Vapor
  • Branding
    3M
  • Cartridge Type
    Organic Vapor
  • Color
    Black
  • Color Code
    Black
  • Connection Type
    Bayonet
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • Eye Protection
    No
  • Filter Material
    Activated Carbon
  • For Use With
    3M Full Facepiece 6000 Series, 3M Full Facepiece 7800S Series, 3M Full Facepiece FF-400 Series, 3M Half Facepiece 6000 Series, 3M Half Facepiece 7500 Series, 3M Rugged Comfort Half Facepiece 6500 Series, 3M Scott AV-3000 HT Full Facepiece, 3M Scott AV-3000 SureSeal Full Facepiece, Reusable Respirators
  • Hazard Type
    Certain Organic Vapors
  • Manufacturer Stock Number
    7000051851
  • Manufacturer Upc Number
    50051138216745
  • NIOSH Approval
    NIOSH
  • Niosh Classification
    Organic Vapor
  • Product Line
    6000
  • Product Types
    Cartridge
  • Protection Type
    Organic Vapor
  • Series
    6000
  • Series Compatibility
    6000, 7000, FF-400
  • Specifications Met
    NIOSH Approved
  • Type
    Cartridge
  • UPC_NO
    50051138216745
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)