Motion
28880 ACID GAS CART 6002

3M
28880 ACID GAS CART 6002

Half & Full Facepiece Cartridge - 60, Chlorine, Hydrogen Chloride, Acid Gas, Bayonet Connection, White Color
Mi Item #02637219
MFR #28880 ACID GAS CART 6002
Price$17.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28880 ACID GAS CART 6002

Half & Full Facepiece Cartridge - 60, Chlorine, Hydrogen Chloride, Acid Gas, Bayonet Connection, White Color
Mi Item #02637219
MFR #28880 ACID GAS CART 6002

Mfr description
28880 ACID GAS CART 6002
  • For industrial/occupational use only. Not for consumer sale or use.
  • Acid gas cartridge
  • Swept-back design for enhanced field of view and balance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.99/each

Specifications

Dimensions

  • Height
    3.4 in
  • Length
    4.2 in
  • Overall Height
    3.4 in
  • Overall Length
    4.2 in
  • Package Size
    60
  • Weight
    0.258 lb

Details

  • Additional Details
    Color: White | Connection Type: Bayonet | Contaminant Type: Acid Gas | Package Quantity: 60
  • Application
    Change-Overs
  • Branding
    3M
  • Cartridge Type
    Gas and Vapor
  • Color
    White
  • Color Code
    White
  • Connection Type
    Bayonet
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • Eye Protection
    Yes
  • Filter Material
    Activated Carbon
  • For Use With
    Reusable Respirators
  • Hazard Type
    Dust, mist, fumes, gases or vapours and combination hazards
  • Manufacturer Stock Number
    6002
  • Manufacturer Upc Number
    50051138288803
  • NIOSH Approval
    NIOSH
  • Niosh Classification
    Acid Gas
  • Occupational Exposure Limit
    10 times the OSHA PEL
  • Product Line
    6000
  • Product Types
    Cartridge
  • Protection Type
    Hydrogen Chloride, Chlorine
  • Series
    6000
  • Series Compatibility
    7000
  • Silicone Faceseal
    Yes
  • Specifications Met
    NIOSH Approved
  • Type
    Cartridge
  • UPC_NO
    50051138288803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)