Motion
28882 AMMONIA METHYLAMINE CART 6004 (PRICED AS INDIVIDUAL, SOLD 2 PER PACK)

3M
28882 AMMONIA METHYLAMINE CART 6004 (PRICED AS INDIVIDUAL, SOLD 2 PER PACK)

Half & Full Facepiece Cartridge - 2, Ammonia, Methylamine, Ammonia | Methylamine, Bayonet Connection, Green Color
Mi Item #02637221
MFR #28882 AMMONIA METHYLAMINE CART 6004 (PRICED AS INDIVIDUAL, SOLD 2 PER PACK)
Price$19.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28882 AMMONIA METHYLAMINE CART 6004 (PRICED AS INDIVIDUAL, SOLD 2 PER PACK)

Half & Full Facepiece Cartridge - 2, Ammonia, Methylamine, Ammonia | Methylamine, Bayonet Connection, Green Color
Mi Item #02637221
MFR #28882 AMMONIA METHYLAMINE CART 6004 (PRICED AS INDIVIDUAL, SOLD 2 PER PACK)

Mfr description
28882 AMMONIA METHYLAMINE CART 6004
  • For industrial/occupational use only. Not for consumer sale or use.
  • NIOSH approved against ammonia and methylamine. Use with 3M™ half and full facepieces 6000 Series and 3M™ Half and full facepieces 7000 Series with bayonet style cartridge holders
  • Use in a variety of applications including agriculture, chemical manufacturing, laboratories and the food industry
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.67/each

Specifications

Dimensions

  • Height
    3.4 in
  • Length
    4.2 in
  • Overall Height
    3.4 in
  • Overall Length
    4.2 in
  • Package Size
    2
  • Weight
    0.285 lb

Details

  • Additional Details
    Color Code: Green | Connection Type: Bayonet | Case Quantity: 60/carton
  • Application
    Cleaning
  • Branding
    3M
  • Cartridge Type
    Combination
  • Color
    Green
  • Color Code
    Green
  • Connection Type
    Bayonet
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • Eye Protection
    Yes
  • Filter Material
    Activated Carbon
  • For Use With
    Reusable Respirators
  • Hazard Type
    Organic Vapor
  • Manufacturer Stock Number
    70070316743
  • Manufacturer Upc Number
    50051138288827
  • NIOSH Approval
    NIOSH
  • Niosh Classification
    Methylamine
  • Product Line
    6000
  • Product Types
    Cartridge
  • Protection Type
    Ammonia, Methylamine
  • Series
    6000
  • Series Compatibility
    6000, 7000, FF-400
  • Silicone Faceseal
    Yes
  • Specifications Met
    NIOSH Approved
  • Type
    Cartridge
  • UPC_NO
    50051138288827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)