Specifications
Dimensions
- SizeLarge
- Weight0.653 lb
Details
- Manufacturer Upc Number00051138289218
- Minimum Order Quantity4
- Product TypesProbed Fit Test Respirator
- Series6000
- TypeHalf Mask
- UPC_NO00051138289218
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)