Motion
28985 SOCKET W-3281-2 1/4"BODY SIZE 3/8"MPT INDUSTRIAL INTERCHANGE

3M
28985 SOCKET W-3281-2 1/4"BODY SIZE 3/8"MPT INDUSTRIAL INTERCHANGE

3M™ Socket W-3281-2, 1/4 in Body Size, 3/8 in MPT, Industrial Interchange, 2/Case
MI ITEM #02637235
MFR #28985 SOCKET W-3281-2 1/4"BODY SIZE 3/8"MPT INDUSTRIAL INTERCHANGE
List Price$147.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28985 SOCKET W-3281-2 1/4"BODY SIZE 3/8"MPT INDUSTRIAL INTERCHANGE

3M™ Socket W-3281-2, 1/4 in Body Size, 3/8 in MPT, Industrial Interchange, 2/Case
MI ITEM #02637235
MFR #28985 SOCKET W-3281-2 1/4"BODY SIZE 3/8"MPT INDUSTRIAL INTERCHANGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.21/each for your price

Overview

Mfr description
28985 SOCKET W-3281-2 1/4"BODY SIZE
  • For industrial/occupational use only. Not for consumer sale or use.
  • A high pressure socket used on the 3M™ Compressed Air Filter and Regulator Panel W-2806
  • It is a 3/8 inch MPT brass fitting

Specifications

  • System Type
    W-Series Fixed Panels
  • Type
    Socket
  • Series/System Compatibility
    Supplied Air
  • Part Number Compatibility
    W-2806
  • Connection Type
    Industrial Interchange Fittings
  • Thread Size
    3/8 MPT in
  • Material
    Brass
  • Color
    Brass
  • Weight
    0.227 lb
  • Product Types
    Socket
  • Valve Type
    Air Regulating Valve
  • Manufacturer Upc Number
    00051138289850
  • UPC_NO
    00051138289850

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text