Motion
28986 SOCKET W-3280-2 1/4"BODY SIZE 1/4"FPT INDUSTRIAL INTERCHANGE

3M
28986 SOCKET W-3280-2 1/4"BODY SIZE 1/4"FPT INDUSTRIAL INTERCHANGE

3M™ Socket W-3280-2, 1/4 in Body Size, 1/4 in FPT, Industrial Interchange 2/Case
Mi Item #02637236
MFR #28986 SOCKET W-3280-2 1/4"BODY SIZE 1/4"FPT INDUSTRIAL INTERCHANGE
Price$240.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28986 SOCKET W-3280-2 1/4"BODY SIZE 1/4"FPT INDUSTRIAL INTERCHANGE

3M™ Socket W-3280-2, 1/4 in Body Size, 1/4 in FPT, Industrial Interchange 2/Case
Mi Item #02637236
MFR #28986 SOCKET W-3280-2 1/4"BODY SIZE 1/4"FPT INDUSTRIAL INTERCHANGE

Mfr description
28986 SOCKET W-3280-2 1/4"BODY SIZE
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use with 3M™ Whitecap Helmets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.92/each

Specifications

Dimensions

  • Overall Length
    1 in
  • Thread Size
    1/4 FPT in
  • Weight
    0.231 lb

Details

  • Color
    Brass
  • Connection Type
    Hansen
  • Manufacturer Stock Number
    70070405694
  • Manufacturer Upc Number
    00051138289867
  • Material
    Brass
  • Part Number Compatibility
    W-2929, W-9435
  • Pressure Type
    High Pressure
  • Product Types
    Socket
  • Series/System Compatibility
    Whitecap
  • System Type
    SAR Systems
  • Type
    Socket
  • UPC_NO
    50051138289862
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)