Motion
07169 MAINTENANCE SORBENT DRUM COVER M-DC22DD/M-R2001/07169(AAD)

3M
07169 MAINTENANCE SORBENT DRUM COVER M-DC22DD/M-R2001/07169(AAD)

3M™ Maintenance Sorbent Drum Cover M-DC22DD/M-R2001/07169 (AAD), High Capacity, 25 Each/Case
Mi Item #02637241
MFR #07169 MAINTENANCE SORBENT DRUM COVER M-DC22DD/M-R2001/07169(AAD)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07169 MAINTENANCE SORBENT DRUM COVER M-DC22DD/M-R2001/07169(AAD)

3M™ Maintenance Sorbent Drum Cover M-DC22DD/M-R2001/07169 (AAD), High Capacity, 25 Each/Case
Mi Item #02637241
MFR #07169 MAINTENANCE SORBENT DRUM COVER M-DC22DD/M-R2001/07169(AAD)

Mfr description
07169 MAINTENANCE SORBENT DRUM COVER
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use on most non-aggressive liquids.
  • Designed for use with 55 gallon drums.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    22 in

Details

  • Absorbent Capacity
    12 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Drum Compatibility
    55 gal Drums with Skirt
  • Manufacturer Upc Number
    50051131071693
  • Material
    Polyester, Polypropylene
  • Package Quantity
    25
  • UPC_NO
    50051131071693

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)