Motion
8210

3M
8210

Particulate Respirator - N95 Filtration Standard, One-Size-Fits-All
Mi Item #02637278
MFR #8210
Price$2.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8210

Particulate Respirator - N95 Filtration Standard, One-Size-Fits-All
Mi Item #02637278
MFR #8210

Mfr description
7100132742 8210 N95 DISP RESPIRATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • NIOSH approved for at least 95 percent filtration efficiency against certain non-oil based particles
  • Two-strap design with welded dual point attachment helps provide a secure seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.12/each

Specifications

Dimensions

  • Size
    One-Size-Fits-All

Details

  • Filtration Standard
    N95
  • Group & Class
    Comfort
  • Manufacturer Upc Number
    50051138464573
  • NIOSH Approval
    TC-84A-0007
  • Number Of Straps
    2
  • Other Comfort Design Features
    Advanced Electrostatic Media Is Designed For Ease Of Breathing, Cushioning Nose Foam, Lightweight Construction Promotes Greater Worker Acceptance And May Help Increase Wear Time, Niosh Approved For At Least 95 Percent Filtration Efficiency Against Certain Non-Oil Based Particles, Two-Strap Design With Welded Dual Point Attachment Helps Provide A Secure Seal
  • Package Quantity
    20 Per Pack
  • Series
    8000
  • Standards Met
    CSA Z94.4, OSHA 1910.134
  • Strap Material
    Thermoplastic Elastomer (TPE)
  • Type
    Half Facepiece Disposable Respirator
  • UPC_NO
    50051138464573
  • Valve Type
    No Exhalation Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)