Motion
46467 ORGANIC VAPOR/ACID GAS CART/FILTER 60923 P100(PRICED AS IND. SOLD 2 P

3M
46467 ORGANIC VAPOR/ACID GAS CART/FILTER 60923 P100(PRICED AS IND. SOLD 2 P

Half & Full Facepiece Cartridge/filter Combination - 2, Organic Vapor, P100, Bayonet Connection, Magenta/Yellow Color
Mi Item #02637282
MFR #46467 ORGANIC VAPOR/ACID GAS CART/FILTER 60923 P100(PRICED AS IND. SOLD 2 P
Price$28.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
46467 ORGANIC VAPOR/ACID GAS CART/FILTER 60923 P100(PRICED AS IND. SOLD 2 P

Half & Full Facepiece Cartridge/filter Combination - 2, Organic Vapor, P100, Bayonet Connection, Magenta/Yellow Color
Mi Item #02637282
MFR #46467 ORGANIC VAPOR/ACID GAS CART/FILTER 60923 P100(PRICED AS IND. SOLD 2 P

Mfr description
46467 ORGANIC VAPOR/ACID GAS CART/FILTER
  • For industrial/occupational use only. Not for consumer sale or use.
  • NIOSH approved for protection against certain organic vapors, acid gases and particulates
  • Swept-back design allows an enhanced field of view and comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.51/each

Specifications

Dimensions

  • Height
    3.4 in
  • Length
    4.2 in
  • Overall Height
    3.4 in
  • Overall Length
    4.2 in
  • Package Size
    2
  • Weight
    0.397 lb

Details

  • Additional Details
    Particulate filter permanently attached to cartridge
  • Aerosol Type
    Oil and Non-Oil
  • Application
    Painting
  • Branding
    3M
  • Cartridge Type
    Gas and Vapor
  • Color
    Magenta/Yellow
  • Color Code
    Magenta/Yellow
  • Connection Type
    Bayonet
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • Eye Protection
    Yes
  • Filter Material
    Glass Fiber Paper
  • For Use With
    Reusable Respirators
  • Hazard Type
    Silica
  • Manufacturer Stock Number
    60923
  • Manufacturer Upc Number
    50051138464672
  • NIOSH Approval
    OV/P100
  • Niosh Classification
    P100
  • Occupational Exposure Limit
    Silica 10
  • Product Line
    6000
  • Product Types
    Cartridge
  • Protection Type
    Organic Vapor
  • Series
    6000
  • Series Compatibility
    7500
  • Silicone Faceseal
    Yes
  • Specifications Met
    NIOSH Approved
  • Type
    Cartridge/Filter Combination
  • UPC_NO
    50051138464672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)