Motion
46468 AMMONIA/ METHYLAMINE/FILTER P100 60924

3M
46468 AMMONIA/ METHYLAMINE/FILTER P100 60924

Half & Full Facepiece Cartridge/filter Combination - 60, Ammonia, Methylamine, P100, Bayonet Connection, Magenta/Green Color
Mi Item #02637283
MFR #46468 AMMONIA/ METHYLAMINE/FILTER P100 60924
Price$36.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
46468 AMMONIA/ METHYLAMINE/FILTER P100 60924

Half & Full Facepiece Cartridge/filter Combination - 60, Ammonia, Methylamine, P100, Bayonet Connection, Magenta/Green Color
Mi Item #02637283
MFR #46468 AMMONIA/ METHYLAMINE/FILTER P100 60924

Mfr description
46468 AMMONIA/ METHYLAMINE/FILTER P100
  • For industrial/occupational use only. Not for consumer sale or use.
  • Combined ammonia/methylamine cartridge with P100 particulate filter
  • Swept-back design for enhanced field of view and balance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.29/each

Specifications

Dimensions

  • Height
    3.4 in
  • Length
    4.2 in
  • Overall Height
    3.4 in
  • Overall Length
    4.2 in
  • Package Size
    60
  • Weight
    0.422 lb

Details

  • Additional Details
    Filter Class: P100 | Contaminant Type: Ammonia, Methylamine | Connection Type: Bayonet | Color: Magenta/Green | Package Quantity: 60/case
  • Aerosol Type
    Oil and Non-Oil
  • Application
    Chemical Transfer
  • Branding
    3M
  • Cartridge Type
    Combination
  • Color
    Magenta/Green
  • Color Code
    Magenta/Green
  • Connection Type
    Bayonet
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • Eye Protection
    Yes
  • Filter Material
    Glass Fiber Paper
  • For Use With
    Reusable Respirators
  • Hazard Type
    Multigases: organic vapor, chlorine, chloridric acid, chlorine dioxide, sulphur dioxide, hydrogen sulphide (only for escape), ammonia/methylamine, formaldehyde and hydrogen fluoride
  • Manufacturer Stock Number
    70070614519
  • Manufacturer Upc Number
    50051138464689
  • NIOSH Approval
    OV/P100
  • Niosh Classification
    P100
  • Occupational Exposure Limit
    Manganese 50
  • Product Line
    6000
  • Product Types
    Filter
  • Protection Type
    Ammonia, Methylamine
  • Series
    6000
  • Series Compatibility
    6000, 7000, FF-400
  • Silicone Faceseal
    Yes
  • Specifications Met
    NIOSH Approved
  • Type
    Cartridge/Filter Combination
  • UPC_NO
    50051138464689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)