Motion
60925 FORMALDEHYDE ORGANIC VAPOR CART FILTER P100

3M
60925 FORMALDEHYDE ORGANIC VAPOR CART FILTER P100

Half & Full Facepiece Cartridge/filter Combination - 60, Asbestos, Organic Vapor, P100, Bayonet Connection, Magenta/Black/Olive Color
Mi Item #02637284
MFR #60925 FORMALDEHYDE ORGANIC VAPOR CART FILTER P100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60925 FORMALDEHYDE ORGANIC VAPOR CART FILTER P100

Half & Full Facepiece Cartridge/filter Combination - 60, Asbestos, Organic Vapor, P100, Bayonet Connection, Magenta/Black/Olive Color
Mi Item #02637284
MFR #60925 FORMALDEHYDE ORGANIC VAPOR CART FILTER P100

Mfr description
60925 FORMALDEHYDE ORGANIC VAPOR CART
  • For industrial/occupational use only. Not for consumer sale or use.
  • Combined formaldehyde organic vapor cartridge with P100 particulate filter
  • Swept-back design for enhanced field of view and balance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3.4 in
  • Length
    4.2 in
  • Overall Height
    3.4 in
  • Overall Length
    4.2 in
  • Package Size
    60
  • Weight
    0.397 lb

Details

  • Additional Details
    Filter Class: P100 | Connection Type: Bayonet | Color Code: Magenta/Black/Olive
  • Aerosol Type
    Oil and Non-Oil
  • Application
    Manufacturing
  • Branding
    3M
  • Cartridge Type
    Combination
  • Color
    White
  • Color Code
    Magenta/Black/Olive
  • Connection Type
    Bayonet
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • Eye Protection
    Yes
  • Filter Material
    Glass Fiber Paper
  • For Use With
    Reusable Respirators
  • Hazard Type
    Silica
  • Manufacturer Stock Number
    60925
  • Manufacturer Upc Number
    50051138464696
  • NIOSH Approval
    OV/P100
  • Niosh Classification
    P100
  • Occupational Exposure Limit
    Asbestos 10
  • Product Line
    6000
  • Product Types
    Filter & Cartridge Combo
  • Protection Type
    Organic Vapor, Asbestos
  • Series
    6000
  • Series Compatibility
    7500
  • Silicone Faceseal
    Yes
  • Specifications Met
    NIOSH Approved
  • Type
    Cartridge/Filter Combination
  • UPC_NO
    50051138464696
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)