Motion
46470 ORGANIC VAPOR/ACID GAS CART/FILTER 60928 P100

3M
46470 ORGANIC VAPOR/ACID GAS CART/FILTER 60928 P100

3M™ Organic Vapor/Acid Gas Cartridge/Filter 60928, P100 60 EA/Case
MI ITEM #02637286
MFR #46470 ORGANIC VAPOR/ACID GAS CART/FILTER 60928 P100
List Price$50.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
46470 ORGANIC VAPOR/ACID GAS CART/FILTER 60928 P100

3M™ Organic Vapor/Acid Gas Cartridge/Filter 60928, P100 60 EA/Case
MI ITEM #02637286
MFR #46470 ORGANIC VAPOR/ACID GAS CART/FILTER 60928 P100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.97/each for your price

Overview

Mfr description
46470 ORGANIC VAPOR/ACID GAS CART/FILTER
  • For industrial/occupational use only. Not for consumer sale or use.
  • NIOSH approved for certain organic vapors, acid gases and particulates.
  • Swept-back design for enhanced field of view and balance
  • Bayonet compatibility allows use with many 3M™ half and full facepieces and certain 3M™ Scott™ full facepieces
  • Simple installation and usage requirements reduce training needs

Specifications

  • Type
    Cartridge/Filter Combination
  • Protection Type
    Organic Vapor, Silica
  • Niosh Classification
    P100
  • NIOSH Approval
    OV/P100
  • Connection Type
    Bayonet
  • Color Code
    Magenta/Yellow
  • Series Compatibility
    Rugged Comfort 6500
  • For Use With
    Reusable Respirators
  • Application
    Pouring Molten Metal
  • Cartridge Type
    Gas and Vapor
  • Color
    Pink
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • Eye Protection
    Yes
  • Filter Material
    Glass Fiber Paper
  • Hazard Type
    Silica
  • Height
    3.4 in
  • Length
    4.2 in
  • Occupational Exposure Limit
    Manganese 50
  • Overall Height
    3.4 in
  • Overall Length
    4.2 in
  • Weight
    0.325 lb
  • Product Types
    Filter & Cartridge Combo
  • Silicone Faceseal
    Yes
  • Manufacturer Stock Number
    70070614535
  • Additional Details
    Advanced Electret Media
  • Specifications Met
    NIOSH Approved
  • Manufacturer Upc Number
    50051138464702
  • UPC_NO
    50051138464702

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text