Motion
8233

3M
8233

Particulate Respirator - N100 Filtration Standard, One-Size-Fits-All
Mi Item #02637291
MFR #8233
Price$16.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8233

Particulate Respirator - N100 Filtration Standard, One-Size-Fits-All
Mi Item #02637291
MFR #8233

Mfr description
54143 PART RESPIRATOR 8233 N100
  • For industrial/occupational use only. Not for consumer sale or use.
  • NIOSH's highest rated filtration efficiency in a disposable respirator N100
  • 3M™ Cool Flow™ Exhalation Valve reduces heat build-up inside the respirator
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.72/each

Specifications

Dimensions

  • Size
    One-Size-Fits-All

Details

  • Color
    White
  • Filtration Standard
    N100
  • Group & Class
    Specialty
  • Manufacturer Stock Number
    70070709012
  • Manufacturer Upc Number
    50051138541434
  • NIOSH Approval
    TC-84A-1298
  • Other Comfort Design Features
    3M Proprietary Filter Media Designed For Ease Of Breathing, Adjustable Noseclip Options Help Provide A Custom Seal, Designed To Meet Niosh Certification Standards, Some Models Available With 3M Cool Flow Exhalation Valve To Help Release Warm And Moist Exhaled Breath From Inside The Respirator, Some Models Available With Fully Adjustable Buckle Straps Or Dual Elastic Headbands For Maximum Comfort And Effectiveness
  • Series
    8000
  • Standards Met
    CSA Z94.4, OSHA 1910.134
  • Strap Material
    Braided Elastic
  • Type
    Half Facepiece Disposable Respirator
  • UPC_NO
    50051138541434
  • Valve Type
    Exhalation Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)