Motion
54145 FULL FACEPIECE REUSABLE RESPIRATOR 6700 SMALL

3M
54145 FULL FACEPIECE REUSABLE RESPIRATOR 6700 SMALL

Full Face Respirator - 6000, Filter Not Included, PAPR & SAR, Size: Small
Mi Item #02637292
MFR #54145 FULL FACEPIECE REUSABLE RESPIRATOR 6700 SMALL
Price$264.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54145 FULL FACEPIECE REUSABLE RESPIRATOR 6700 SMALL

Full Face Respirator - 6000, Filter Not Included, PAPR & SAR, Size: Small
Mi Item #02637292
MFR #54145 FULL FACEPIECE REUSABLE RESPIRATOR 6700 SMALL

Mfr description
54145 FULL FACEPIECE REUSABLE RESPIRATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Large lens provides a wide field of view for excellent visibility
  • Lightweight well-balanced design and silicone faceseal for enhanced comfort, durability and ease of cleaning
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$264.36/each

Specifications

Dimensions

  • Size
    Small

Details

  • Connection Type
    Bayonet
  • Facepiece Material
    Silicone, Thermoplastic Elastomer
  • Filter Type
    Filter Not Included
  • Manufacturer Upc Number
    50051138541458
  • Papr Sar Comp
    PAPR & SAR
  • Series
    6000
  • Standards Met
    NIOSH Approved
  • Suspension
    4-Point
  • Type
    Full Face
  • UPC_NO
    50051138541458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)