Overview
Mfr description
54149 DIN PORT ADAPTER ASSEMBLY 6884
- For industrial/occupational use only. Not for consumer sale or use.
- Approved 3M system component
- Replacement part for 3M Full Facepieces 6000DIN (sold separately)
- Use to convert a 3M Full Facepiece 6000 (sold separately) to a full facepiece 60000DIN
- Adapter can extend service life of facepiece
- Replaceable part can potentially result in respiratory equipment cost savings
Specifications
- TypeDIN Port Adapter Assembly
- Facepiece Type CompFull Face
- Product Line6000DIN, Breathe Easy, GVP, Powerflow
- ColorBlack
- Series Compatibility6000DIN
- Manufacturer Upc Number50051138541496
- UPC_NO50051138541496
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data