Overview
Mfr description
54204 SENSITIVITY SOLUTION'-31 BITTER
- For industrial/occupational use only. Not for consumer sale or use.
- Bitter taste sensitivity solution for fit testing
- Used with the 3M™ Qualitative Fit Test Apparatus FT-30
- Can be used to check face-to-respirator seal on any particulate respirator or gas/vapor respirator with a particulate prefilter
- For Occupational Use Only
Specifications
- TypeBitter Solution
- Solution TypeSensitivity Solution
- For Use WithGas/Vapor Respirators, Particulate Respirators
- Manufacturer Upc Number50051138542042
- Minimum Order Quantity1
- Product TypesSensitivity Solution
- UPC_NO50051138542042
- Weight0.182 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data