Overview
Mfr description
54260 FULL FACEPIECE BUTTON 7989
- For industrial/occupational use only. Not for consumer sale or use.
- Designed to attach 3M™ Head Strap Assembly 78093S (sold separately) to 3M Full Facepiece 7800S Series (sold separately)
- Color indicates facepiece size; red=small, yellow=medium, green=large
- Carton includes six of each color, total of 18 buttons
- Replacement part can extend service life of facepiece
- Replaceable part can potentially result in respiratory equipment cost savings
Specifications
- TypeFull Facepiece Button
- Facepiece Type CompFull Face
- ColorBlack
- Series Compatibility7800S
- Manufacturer Upc Number50051138542608
- UPC_NO50051138542608
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data