Motion
54356 PART FILTER 2071 P95

3M
54356 PART FILTER 2071 P95

Half & Full Facepiece Filter - 100, Asbestos, Silica, P95, Bayonet Connection, Blue Color
Mi Item #02637312
MFR #54356 PART FILTER 2071 P95
Price$5.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54356 PART FILTER 2071 P95

Half & Full Facepiece Filter - 100, Asbestos, Silica, P95, Bayonet Connection, Blue Color
Mi Item #02637312
MFR #54356 PART FILTER 2071 P95

Mfr description
54356 PART FILTER 2071 P95
  • For industrial/occupational use only. Not for consumer sale or use.
  • P95 particulate filter
  • Bayonet compatibility allows use with many 3M™ half and full facepieces and certain 3M™ Scott™ full facepieces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.52/each

Specifications

Dimensions

  • Height
    4.3 in
  • Length
    4.3 in
  • Overall Height
    4.3 in
  • Overall Length
    4.3 in
  • Package Size
    100
  • Weight
    0.045 lb

Details

  • Additional Details
    Filter Class: P95 | Connection Type: Bayonet | Filter Material: Polypropylene | Package Quantity: 100
  • Aerosol Type
    Oil and Non-Oil
  • Application
    Manufacturing
  • Branding
    3M
  • Cartridge Type
    Particulate
  • Color
    Blue
  • Color Code
    Blue
  • Connection Type
    Bayonet
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • Eye Protection
    Yes
  • Filter Material
    Polypropylene
  • For Use With
    3M™ Adapter 502
  • Hazard Type
    Mold
  • Manufacturer Stock Number
    7000002058
  • Manufacturer Upc Number
    50051138543568
  • NIOSH Approval
    P95
  • Niosh Classification
    P95
  • Occupational Exposure Limit
    Asbestos 10
  • Product Line
    2000
  • Product Types
    Filter
  • Protection Type
    Silica, Asbestos
  • Series
    2000
  • Series Compatibility
    FF-400
  • Silicone Faceseal
    Yes
  • Specifications Met
    P95
  • Type
    Filter
  • UPC_NO
    50051138543568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)