Motion
54369 PART CART 2076HF HYDROGEN FLUORIDE P95 NUISANCE LEVEL ACID GAS

3M
54369 PART CART 2076HF HYDROGEN FLUORIDE P95 NUISANCE LEVEL ACID GAS

Half & Full Facepiece Filter - 100, Silica, Asbestos, P95, Bayonet Connection, Olive Color
Mi Item #02637322
MFR #54369 PART CART 2076HF HYDROGEN FLUORIDE P95 NUISANCE LEVEL ACID GAS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54369 PART CART 2076HF HYDROGEN FLUORIDE P95 NUISANCE LEVEL ACID GAS

Half & Full Facepiece Filter - 100, Silica, Asbestos, P95, Bayonet Connection, Olive Color
Mi Item #02637322
MFR #54369 PART CART 2076HF HYDROGEN FLUORIDE P95 NUISANCE LEVEL ACID GAS

Mfr description
54369 PART CART 2076HF HYDROGEN FLUORIDE
  • For industrial/occupational use only. Not for consumer sale or use.
  • NIOSH approved to help protect against hydrogen fluoride gas
  • Versatile protection against certain oil and non-oil based particulate contaminants
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    4.3 in
  • Length
    4.3 in
  • Overall Height
    4.3 in
  • Overall Length
    4.3 in
  • Package Size
    100
  • Weight
    0.061 lb

Details

  • Additional Details
    Filter Class: P95 | Connection Type: Bayonet | Color: Olive | Filter Material: Polypropylene | Package Quantity: 100
  • Aerosol Type
    Oil and Non-Oil
  • Application
    Manufacturing
  • Branding
    3M
  • Cartridge Type
    Particulate
  • Color
    Olive
  • Color Code
    Olive
  • Connection Type
    Bayonet
  • Enhanced Comfort
    No
  • Enhanced Durability
    No
  • Eye Protection
    No
  • Filter Material
    Polypropylene
  • For Use With
    3M™ Adapter 502
  • Hazard Type
    Mold
  • Manufacturer Stock Number
    2076HF
  • Manufacturer Upc Number
    50051138543698
  • NIOSH Approval
    P95
  • Niosh Classification
    P95
  • Occupational Exposure Limit
    Silica 10
  • Product Line
    2000
  • Product Types
    Filter & Cartridge Combo
  • Protection Type
    Asbestos, Silica
  • Series
    5000
  • Series Compatibility
    5000
  • Silicone Faceseal
    No
  • Specifications Met
    P95
  • Type
    Filter
  • UPC_NO
    50051138543698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)