Motion
8577

3M
8577

Particulate Respirator - P95 Filtration Standard, One-Size-Fits-All
Mi Item #02637324
MFR #8577
Price$11.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8577

Particulate Respirator - P95 Filtration Standard, One-Size-Fits-All
Mi Item #02637324
MFR #8577

Mfr description
54371 PART RESPIRATOR 8577
  • For industrial/occupational use only. Not for consumer sale or use.
  • NIOSH approved for at least 95 percent filtration efficiency against certain oil and non-oil based particles
  • Carbon layer reduces exposure to nuisance levels of organic vapors
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.02/each

Specifications

Dimensions

  • Size
    One-Size-Fits-All

Details

  • Color
    White
  • Filtration Standard
    P95
  • Group & Class
    Specialty
  • Manufacturer Upc Number
    50051138543711
  • NIOSH Approval
    TC-84A-1166
  • Number Of Straps
    2
  • Other Comfort Design Features
    3M Proprietary Filter Media Designed For Ease Of Breathing, Adjustable Noseclip Options Help Provide A Custom And Secure Seal, Designed To Meet Niosh Certification Standards, Some Models Available With 3M Cool Flow Exhalation Valve To Help Release Warm And Moist Exhaled Breath From Inside The Respirator, Some Models Available With Activated Carbon Filter Layer For The Control Of Nuisance Level Organic Vapors*, Some Models Available With Flame Resistant Layers For Applications Such As Welding Or Soldering Which Combines With Cake Resistant Filter Media To Help Prevent Caking Of Particles When Sanding Or Grinding, Some Models Available With Fully Adjustable Buckle Straps Or Dual Elastic Headbands For Maximum Comfort And Effectiveness
  • Series
    8000
  • Standards Met
    NIOSH Approved
  • Strap Material
    Braided Elastic
  • Type
    Half Facepiece Disposable Respirator
  • UPC_NO
    50051138543711
  • Valve Type
    Exhalation Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)