Overview
Mfr description
66068 HALF FACEPIECE DISP RESPIRATOR
- For industrial/occupational use only. Not for consumer sale or use.
- NIOSH approved for respiratory protection against certain organic vapors and particulates
- Lightweight well-balanced design enhances comfort
- Disposable model helps reduce maintenance issues for greater convenience
- Multi-purpose respirator assembly works in a variety of workplace applications
- Half facepiece design is ideal for intermittent use
Specifications
- TypeHalf Facepiece Disposable Respirator
- Filter TypeP95
- IncludesOrganic Vapor Cartridge
- Facepiece MaterialThermoplastic Elastomer
- SizeSmall
- Standards MetNIOSH Approved
- Suspension4-Point
- Manufacturer Upc Number50051138660685
- UPC_NO50051138660685
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data