Overview
Mfr description
66187 TINTED LENS COVER 6886 ACCESSORY
- For industrial/occupational use only. Not for consumer sale or use.
- Use with 3M™ Full Facepieces 6000 Series (sold separately)
- Shields eyes from bright light to make it easier to focus on outdoor work
- Not for use in welding or other applications that require reduction of UV or IR radiation beyond the capability of normal nonprescription sunglasses
- Cover fits easily over lens
- Approved 3M protection accessory
Specifications
- TypeLens Cover
- Facepiece Type CompFull Face
- Series Compatibility6000
- Manufacturer Upc Number50051138661873
- UPC_NO50051138661873
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data