Specifications
Details
- Color CodeBlack
- Filter TypeHEPA
- Manufacturer Stock Number78812400030
- Manufacturer Upc Number50051138720037
- Product LinePowerflow
- Product TypesFilter
- Series CompatibilityPowerflow
- Standards MetNIOSH
- TypeFilter
- UPC_NO50051138720037
Help us improve this product