Motion
76703 FULL FACEPIECE REUSABLE RESPIRATOR 6900DIN LARGE

3M
76703 FULL FACEPIECE REUSABLE RESPIRATOR 6900DIN LARGE

3M™ Full Facepiece Reusable Respirator 6900DIN Large 4 EA/Case
Mi Item #02637435
MFR #76703 FULL FACEPIECE REUSABLE RESPIRATOR 6900DIN LARGE
Price$588.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
76703 FULL FACEPIECE REUSABLE RESPIRATOR 6900DIN LARGE

3M™ Full Facepiece Reusable Respirator 6900DIN Large 4 EA/Case
Mi Item #02637435
MFR #76703 FULL FACEPIECE REUSABLE RESPIRATOR 6900DIN LARGE

Mfr description
76703 FULL FACEPIECE REUSABLE RESPIRATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Large lens provides a wide field of view for excellent visibility
  • Lightweight well-balanced design and silicone faceseal for enhanced comfort, durability and ease of cleaning
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$588.76/each

Specifications

Dimensions

  • Size
    Large

Details

  • Connection Type
    DIN, Threaded
  • Facepiece Material
    Silicone, Thermoplastic Elastomer
  • Filter Type
    Filter Not Included
  • Manufacturer Upc Number
    50051138767032
  • Papr Sar Comp
    PAPR & SAR
  • Series
    6000
  • Standards Met
    EA-C-1704, MIL-C-51560, NIOSH Approved
  • Suspension
    4-Point
  • Type
    Full Face
  • UPC_NO
    50051138767032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)