Motion
CRJB1-100E
Rack-and-Pinion Actuator - Basic Mount, 100 ° Angle of Rotation, 8 mm Bore Diameter
Mi Item #02637474
MFR #CRJB1-100E
Price$122.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rack-and-Pinion Actuator - Basic Mount, 100 ° Angle of Rotation, 8 mm Bore Diameter
Mi Item #02637474
MFR #CRJB1-100E

Mfr description
CRJB1-100E MINI ROTARY ACTUATOR
  • Compact
  • Light weight
  • Flexible mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.53/each

Specifications

Dimensions

  • Body Size
    1
  • Bore Diameter  
    8 mm
  • Port 1 Size/Type
    M3 x 0.5 Female
  • Shaft Size
    6 mm

Details

  • Actuator Type
    Rack-and-Pinion
  • Angle of Rotation
    100 °
  • Mount Type
    Basic
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Options Included
    Magnetized
  • Rotation Speed Range
    0.1 to 0.5 s/90°
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)