Motion
MXQ-AS12-X11
MXQ GUIDED CYLINDER
Mi Item #02637485
MFR #MXQ-AS12-X11
Price$67.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ GUIDED CYLINDER
Mi Item #02637485
MFR #MXQ-AS12-X11

Mfr description
MXQ-AS12-X11 STROKE ADJUSTER, EXTEND END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.33/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in

Details

  • Adjuster Option
    Rubber Stopper (Extension End)
  • Country of Origin
    JP
  • Cushion Type
    Rubber Stopper
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    X11
  • Filetage
    Rc(Pt)
  • Guide Type
    Recirculating Bearing
  • Hardware Type
    Stroke Adjuster
  • Options Included
    15Mm Adjustment Range, Extension End, Rubber Stopper
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Stroke Adjuster Type
    Extension Stroke Adjustment
  • Style
    Standard
  • Suffix For Stroke
    X11
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)