Motion
NCD-M3
Mounting Kit - Bracket Mounting Type
MI ITEM #02637488
MFR #NCD-M3
Price$17.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounting Kit - Bracket Mounting Type
MI ITEM #02637488
MFR #NCD-M3

Mfr description
NCD-M3 KIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.85/each

Specifications

Dimensions

  • Weight
    9 g

Details

  • Country of Origin
    US
  • Mounting Type
    Bracket
  • Series
    D-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)