Motion
25284-2741

GARLOCK KLOZURE
25284-2741

Oil Seal - Split, 4.310 in Shaft Dia., 5.348 in OD, 0.395 in Overall Width, FDA Compliant Silicone Lip Material
Mi Item #02637549
MFR #25284-2741
Price$315.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25284-2741

Oil Seal - Split, 4.310 in Shaft Dia., 5.348 in OD, 0.395 in Overall Width, FDA Compliant Silicone Lip Material
Mi Item #02637549
MFR #25284-2741

Mfr description
23X2741 FDA SIL SPLIT 4.310"ID 5.348"OD
  • Cover plate required
  • Over 300,000 sizes readily available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.04/each

Specifications

Dimensions

  • Outside Diameter
    5.348 in
  • Overall Width
    0.395 in
  • Shaft Diameter
    4.310 in

Details

  • Country of Origin
    US
  • Harmonization Code
    4016935020
  • Lip Material
    FDA Compliant Silicone
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Max Shaft Surface Speed
    2,000 ft/min
  • Maximum Temperature
    350 °F
  • Minimum Temperature
    -75 °F
  • Misalignment Tolerance
    0.010 in @ 1,000 ft/min; 0.005 in @ 2,000 ft/min
  • Series
    Model 23
  • Solid / Split
    Split
  • Spring Material
    302SS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)