Motion
ALT-9
Auto Feed Tank - For Use With: ALF Series Lubricator Unit
Mi Item #02637612
MFR #ALT-9
Price$727.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auto Feed Tank - For Use With: ALF Series Lubricator Unit
Mi Item #02637612
MFR #ALT-9

Mfr description
ALT-9 TANK
  • Auto feed tank, metric style
  • Rc(PT) threads
  • Tank capacity (cm³): 5000, 9000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$727.88/each

Specifications

Dimensions

  • Weight
    57.76 lbs

Details

  • Bowl Material
    Metal
  • Lubricator Type
    Auto Feed
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    1 MPa
  • Series
    ALT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)