Motion
M86610
Tapered Roller Bearing Cup - Single Cup, 2.5313 in OD, 0.6563 in Width, 0.06 in Fillet Radius, ABEC 1 Precision
Mi Item #02637665
MFR #M86610
Price$12.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cup - Single Cup, 2.5313 in OD, 0.6563 in Width, 0.06 in Fillet Radius, ABEC 1 Precision
Mi Item #02637665
MFR #M86610

Mfr description
M86610 TAPERED CUP
  • High quality through hardened bearing steel
  • Optimized, engineered internal geometry
  • Highly consistent, reliable, and flexible manufacturing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.60/each

Specifications

Dimensions

  • Cup Width  
    0.6563 in
  • Fillet Radius
    0.06 in
  • Outside Diameter  
    2.5313 in
  • Precision Rating
    ABEC 1

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    52100 Bearing Grade Chromium Steel
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590004577
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    1200106148760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)